Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 363, 2.8W, G3 1/2, 14V, PK10
Mfr # 363-10PK
Zoro # G2121822
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 2.8W INC
- Watts 2.8 W
Product Information
- Brand Lumapro
- MFR # 363-10PK
- Zoro # G2121822
- UPC # 190735572108
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 15/16" |
Max Overall Bulb Length | 15/16" |
Light Bulb Dia. | 7/16" |
Overall Length | 15/16 in |
Bulb Dia. | 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 363, Voltage 14V AC, Watts 2.8 W, Bulb Beam Angle Not Applicable, Rated Life 250 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD BULKHEAD, TRANSIT LOW ROOF, MESH (96302-3-01)
- ZEP 5 gal. Windshield Washer Fluid Pail (062935)
- VALTERRA CHECK VALVE, 1/2IN, BRASS, MPT X FPT, LF, CARDED (P23402LFVP)
- KYB Excel-G Suspension Strut, 334506 (334506)
- LUMAPRO Miniature Lamp, 85, 1.0W, T1 3/4, 28V, PK10 (85-10PK)
- LUMAPRO Miniature Lamp, 862, 37W, T3 1/4, 12.8V (862)
- LUMAPRO Miniature Lamp, 3057NA, 27W, S8, 12.8V, PK10 (3057NA-10PK)
- LUMAPRO Miniature Lamp, 783, 12W, T2 1/4, 12V (783-1)
- LUMAPRO Miniature Lamp, 12PSB, 2.0W, T2, 12V, PK10 (12PSB-10PK)
- LUMAPRO Miniature Lamp, 68, 8.0W, G6, 13.5V, PK10 (68-10PK)
- POWERAMP Lenses, Red Lens For Led (0961-0320)
- Lumapro Automotive Lighting