Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 356, 4.8W, G3 1/2, 28V, PK10
Mfr # 356-10PK
Zoro # G1902677
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 4.76W INC
- Watts 4.76 W
Product Information
- Brand Lumapro
- MFR # 356-10PK
- Zoro # G1902677
- UPC # 190735570999
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 15/16" |
Light Bulb Dia. | 7/16" |
Max. Overall Bulb Length | 15/16" |
Bulb Dia. | 1/2 in |
Overall Length | 15/16 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2383K, Lumens 44 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 356, Voltage 28V AC, Watts 4.76 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision (13479)
- SEYMOUR OF SYCAMORE 14 oz. Tool Crib Dry Graphite Lube (620-1506)
- UWS UWS STEEL COMBO TRANSFER TANK 75 GALLON MATTE BLACK (ST-75-COMBO-MB)
- MAIN FILTER GEHL 131838 Replacement/Interchange Spin-On Filter (MF0575541)
- LUMAPRO Miniature Lamp, 1446, 2.4W, G3 1/2, 12V, PK10 (1446-10PK)
- LUMAPRO Miniature Lamp, H3 55HD, 55W, T3 1/2, 13.5V (H3 55W HD)
- LUMAPRO Miniature Lamp, 1450, 1.0W, G3 1/2, 24V, PK10 (1450-10PK)
- LUMAPRO Miniature Lamp, 3175, 10W, T3 1/4, 12V, PK10 (3175-10PK)
- LUMAPRO Miniature Lamp, 158, 3.4W, T3 1/4, 14V, PK10 (158-10PK)
- LUMAPRO Miniature Lamp, 756-1, T3 1/4, 14V (756-1)
- ILC Replacement For BATTERIES AND LIGHT BULBS H7553 (WW-LQ62-0)
- Lumapro Automotive Lighting