Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 28MB, 1.0W, T2 1/2, 28V, PK10
Mfr # 28MB-10PK
Zoro # G3399365
product price: $19.85
/pk 10, $1.99/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T2-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 1.12W INC
- Watts 1.12 W
Product Information
- Brand Lumapro
- MFR # 28MB-10PK
- Zoro # G3399365
- UPC # 190735569726
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-3/16" |
Light Bulb Dia. | 3/8" |
Max. Overall Bulb Length | 1-3/16" |
Bulb Dia. | 1/4 in |
Overall Length | 1 3/16 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T2-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 3 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 28MB, Voltage 28V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Connector, 56370 (56370)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11032C (HA11032C)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- ILB GOLD Recreational Vehicle Battery, Replacement For Challenge, 27Dcm-680 Battery (27DCM-680 BATTERY)
- LUMAPRO Miniature Lamp, 265, 2.2W, G3 1/2, 28V, PK10 (265-10PK)
- LUMAPRO Miniature Lamp, 48PSB, 2.4W, T2, 48V, PK10 (48PSB-10PK)
- LUMAPRO Miniature Lamp, 788, 20W, T2 1/4, 6V (788-1)
- LUMAPRO Miniature Lamp, 1477, 4.0W, T3, 24V, PK10 (1477-10PK)
- LUMAPRO Mini Incand. Bulb, 1876, 9.0W, T5, 3.5V, PK10 (1876-10PK)
- LUMAPRO Miniature Lamp, 67, 8.0W, G6, 13.5V, PK10 (67-10PK)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1317 (1317)
- Lumapro Vehicle Bulbs & Lenses