Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 2821, 3.0W, T3 1/4, 12V, PK10
Mfr # 2821-10PK
Zoro # G1057551
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 3W INC
- Watts 3 W
Product Information
- Brand Lumapro
- MFR # 2821-10PK
- Zoro # G1057551
- UPC # 190735572368
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-1/16" |
Light Bulb Dia. | 13/32" |
Max. Overall Bulb Length | 1-1/16" |
Overall Length | 1 1/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2303K, Lumens 21 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 2821, Voltage 12V AC, Watts 3 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAWARE Skegguard 27171 Ss Force Honda Mercury Mariner (27171)
- MAXXIMA Stop/Tail/Turn Light, Red, 2" D, Round (M42320R)
- SEA-DOG Sea-Dog 520085-1 Stainless Steel T-Handle Drain Plug - 1" (520085-1)
- POLY-PLANAR Rm-10 Radio Mount Underdash/Overhead Black (RM-10)
- LUMAPRO Mini Lamp, 3057, 6.7/27W, S8, 12.8V, PK10 (3057-10PK)
- LUMAPRO Miniature Lamp, 2825, 5.0W, T3 1/4, 12V, PK10 (2825-10PK)
- LUMAPRO Miniature Lamp, 90, 7.5W, G6, 13V, PK10 (90-10PK)
- LUMAPRO Miniature Lamp, 1073, 23W, S8, 12.8V, PK10 (1073-10PK)
- LUMAPRO Miniature Lamp, 0.8W, T3 1/4, 14V, PK10 (1488-10PK)
- LUMAPRO Mini Lamp, 1847, 0.3W, T3 1/4, 6.3V, PK10 (1847-10PK)
- FLOSSER Bulb, 9012 (9012)
- Lumapro Vehicle Bulbs & Lenses