Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 2232, 18W, S8, 28V, PK10
Mfr # 2232-10PK
Zoro # G2658932
product price: $49.95
/pk 10, $5.00/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 17.92W INC
- Watts 17.92 W
Product Information
- Brand Lumapro
- MFR # 2232-10PK
- Zoro # G2658932
- UPC # 190735571941
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 2" |
Bulb Dia. | 1 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 226 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 2232, Voltage 28V AC, Watts 17.92 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWMASTER 2.25IN (OFFSET IN /CENTER OUT) FLOW FX MUFFLER (71225)
- CAR DEALER DEPOT Jb Purple Clay Bar (HT-12BU)
- MILLENIUM MARINE Base Plate-Spyder Lok, #R-101-00 (R-101-00)
- SUNBELT TIRE, 18 x 9.50 - 8, 2 PLY, SU12 TURF 16.25" x16.25" x8.5" (A-B1SUT01)
- LUMAPRO Mini Lamp, 381, 1.3W, T1 3/4, 6.3V, PK10 (381-10PK)
- LUMAPRO Mini Lamp, 4157LL, 8.0/29W, S8, 12.8V, PK10 (4157LL-10PK)
- LUMAPRO Mini Lamp, 3357/3457, 8/27W, S8, 12.8V, PK10 (3457-10PK)
- LUMAPRO Miniature Lamp, 912 24V, 13W, T5, 24V, PK10 (912 24V-10PK)
- LUMAPRO Miniature Lamp, 28PSB, 1.0W, T2, 28V, PK10 (28PSB-10PK)
- LUMAPRO Miniature Lamp, 9007, 55/65W, T4 5/8, 12.8V (9007)
- RACE SPORT 110V In/12V Out 30 Amp Power Supply (RS-30A-SUPPLY)
- Lumapro Automotive Lighting