Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 2057, S8, 12.8V, PK10
Mfr # 2057-10PK
Zoro # G0721183
product price: $6.45
/pk 10, $0.65/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Double Contact Index (BAY15d)
- Wattage Equivalency 6.72/26.88W INC
- Watts 6.72 W, 26.88 W
Product Information
- Brand Lumapro
- MFR # 2057-10PK
- Zoro # G0721183
- UPC # 190735570586
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 2" |
Bulb Dia. | 1 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Lumens 25 lm, 402 lm, Light Technology Incandescent, Trade Number 2057, Voltage 14V AC, Watts 6.72 W, 26.88 W, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPLASH Antifreeze Coolant, 55 gal., RTU (900955)
- ORALITE Reflective Tape, School Bus Type (18853)
- SKF Transfer Case Output Shaft Seal, Skf 21390A (21390A)
- PYLE 5.25" Marine Speaker Pair Led Lights, PLMRS53BL (PLMRS53BL)
- LUMAPRO Miniature Lamp, 9004, 45/65W, T4 5/8, 12.8V (9004)
- LUMAPRO Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 (194NA-10PK)
- LUMAPRO Mini Lamp, 4157LL, 8.0/29W, S8, 12.8V, PK10 (4157LL-10PK)
- LUMAPRO Miniature Lamp, 909, 4.0W, T5, 6V, PK10 (909-10PK)
- LUMAPRO Miniature Lamp, 9006XS, 55W, T4 5/8, 12.8V (9006XS)
- LUMAPRO Miniature Lamp, 1864, 5.0W, T3 1/4, 28V, PK10 (1864-10PK)
- RACE SPORT H13 Hid Ac Super-Slim Ballast Kit (H13-6K-SLIM)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies