Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 194G, 4.0W, T3 1/4, 14V, PK10
Mfr # 194G-10PK
Zoro # G0900094
product price: $14.29
/pk 10, $1.43/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Light Appearance No Rated Color Temp, Green
- Wattage Equivalency 3.78W INC
Product Information
- Brand Lumapro
- MFR # 194G-10PK
- Zoro # G0900094
- UPC # 190735569818
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 13/32" |
Max Overall Bulb Length | 1-1/16" |
Max. Overall Bulb Length | 1-1/16" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/16 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Frosted, Color Rendering Index Not Applicable, Color Temperature 4400K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 194G, Voltage 14V AC, Watts 3.78 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Green, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 12" Plug Starter (08310R)
- RULE Pump, Bilge, 12 Vdc (20F)
- PERKO Chrome Plated Brass 3/8" Inset Hinges (0271DP0CHR)
- WHALE MARINE Whale Gusher Foot Operated Galley Pump Right Handed Lever (GP0550)
- LUMAPRO Miniature Lamp, 755, T3 1/4, 6.3V (755-1)
- LUMAPRO Miniature Lamp, 9005XS, 65W, T4, 12.8V (9005XS)
- LUMAPRO Miniature Lamp, 789, 22W, T2 3/4, 12V (789-1)
- LUMAPRO Miniature Lamp, 1487, 3.0W, T3 1/4, 14V, PK10 (1487-10PK)
- LUMAPRO Miniature Lamp, H3-55, 55W, T3 1/2, 12.8V (H3 55W)
- LUMAPRO Miniature Lamp, 1820, 3.0W, T3 1/4, 28V, PK10 (1820-10PK)
- RACE SPORT 9Ft (3M) 5050 Led Tape Strip Reel Lighting (Rgb Multi-Color) (RS-9FT-5050-RGB)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies