Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1864, 5.0W, T3 1/4, 28V, PK10
Mfr # 1864-10PK
Zoro # G1318161
original price:
$9.13
9% off
new price: $8.29
/pk 10, $0.83/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 4.76W INC
- Watts 4.76 W
Product Information
- Brand Lumapro
- MFR # 1864-10PK
- Zoro # G1318161
- UPC # 190735571705
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 7/16" |
Max. Overall Bulb Length | 1-3/16" |
Max Overall Bulb Length | 1-3/16" |
Overall Length | 1 3/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1864, Voltage 28V AC, Watts 4.76 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal, Bore-Tite (7550)
- BALDWIN FILTERS Air Filter, 6 x 3-7/8 in. (PA652)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20208)
- DONALDSON Air Filter, Primary Radialseal, P532966 (P532966)
- LUMAPRO Mini Lamp, H4-75/70, 70/75W, T4 5/8, 28V (H4 75/70W)
- LUMAPRO Mini Lamp, 428, 3.1W, G4 1/2, 12.5V, PK10 (428-10PK)
- LUMAPRO Miniature Lamp, H9-65LL, 65W, T4, 12V (H9 65W LL)
- LUMAPRO Miniature Lamp, 9003, 60/67W, T4 3/4, 12.8V (9003)
- LUMAPRO Miniature Lamp, 48PSB, 2.4W, T2, 48V, PK10 (48PSB-10PK)
- LUMAPRO Miniature Lamp, 1385, 20W, R12, 28V (1385)
- ILC Replacement For BATTERIES AND LIGHT BULBS H4656 (WW-LQ4Y-5)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies