Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1822, 3.6W, T3 1/4, 36V, PK10
Mfr # 1822-10PK
Zoro # G2218404
original price:
$18.49
12% off
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 3.6W INC
- Watts 3.6 W
Product Information
- Brand Lumapro
- MFR # 1822-10PK
- Zoro # G2218404
- UPC # 190735571569
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-3/16" |
Light Bulb Dia. | 7/16" |
Max. Overall Bulb Length | 1-3/16" |
Overall Length | 1 1/4 in |
Bulb Dia. | 2/5 in |
Description
Miniature Halogen Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Beam Angle Not Applicable, Bulb Dia. 2/5 in, Bulb Housing Glass, Bulb Shape T3-1/4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 3.6 W, Lumens 26 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number 1822, Voltage 36V, Watts 3.6 W, Rated Life 1,000 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGITAL YACHT AISnode NMEA 2000 Boat AIS Class B Receiver (ZDIGAISNODE)
- WAI GLOBAL ALTHI IRIF (12112N)
- EXTREME MAX Extreme Max 5001.1389 Clamp-On Forklift Hitch 2" Receiver with Tri-Ball Hitch and Tow Hook (5001.1389)
- STRONG ARM Universal Lift Support, 4053 (4053)
- LUMAPRO Miniature Lamp, 623, 10W, G6, 28V, PK10 (623-10PK)
- LUMAPRO Miniature Lamp, 89, 7.5W, G6, 13V, PK10 (89-10PK)
- LUMAPRO Mini Lamp, 1892, 2.0W, T3 1/4, 14.4V, PK10 (1892-10PK)
- LUMAPRO Miniature Lamp, 68, 8.0W, G6, 13.5V, PK10 (68-10PK)
- LUMAPRO Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10 (400-10PK)
- LUMAPRO Miniature Lamp, 927, 7.0W, T5, 6V, PK10 (927-10PK)
- RACE SPORT Led Rocker 12V On/Off Switch (Red) (RS-RP12VR)
- Lumapro Automotive Lighting