Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 14W, S8, 32V, PK10
Mfr # 1228-10PK
Zoro # G0562082
product price: $8.55
/pk 10, $0.86/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 14.4W INC
- Watts 14.4 W
Product Information
- Brand Lumapro
- MFR # 1228-10PK
- Zoro # G0562082
- UPC # 190735578681
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 2" |
Max. Overall Bulb Length | 2" |
Bulb Dia. | 1 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1228, Voltage 32V AC, Watts 14.4 W, Bulb Beam Angle Not Applicable, Rated Life 150 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL BAL 25066 FastJack King Pin Stabilizer (25066)
- MOTHERS Vinyl-Leather-Rubber Care, 24 oz. (6524)
- WAI GLOBAL MANUAL WINDOW REGULATOR, WMR5169LB (WMR5169LB)
- VIKING Angled Head Creepers (57102)
- LUMAPRO Miniature Lamp, 88, 12.988W, S8, 6.8V, PK10 (88-10PK)
- LUMAPRO Miniature Lamp, 9006, 55W, T4 5/8, 12.8V (9006)
- LUMAPRO Mini Lamp, 1034, 8.3/23W, S8, 12.8V, PK10 (1034-10PK)
- LUMAPRO Miniature Lamp, 790, 25W, T2 3/4, 14V (790-1)
- LUMAPRO Mini Lamp, 381, 1.3W, T1 3/4, 6.3V, PK10 (381-10PK)
- LUMAPRO Miniature Lamp, 112, 0.3W, TL3, 1.2V, PK10 (112-10PK)
- ILC Replacement for Sylvania 120mb 6W replacement light bulb lamp, 10PK (120MB 6W SYLVANIA)
- Lumapro Vehicle Bulbs & Lenses