Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 13W, S8, 6.7V, PK10
Mfr # 1619-10PK
Zoro # G3052287
original price:
$11.13
8% off
new price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 12.73W INC
- Watts 12.73 W
Product Information
- Brand Lumapro
- MFR # 1619-10PK
- Zoro # G3052287
- UPC # 190735570524
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2" |
Max. Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1619, Voltage 6.7V AC, Watts 12.73 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Compressor, Diesel Piston Ring (1UBG2)
- IMPERIAL SUPPLIES Back Up Alarm, 97dB, Gray, 5 in. L, Plastic (38XF43)
- MOOG Suspension Ball Joint - Front Upper, K6344 (K6344)
- MAIN FILTER NORMAN 310 Hydraulic Filter Replacement (MF0057995)
- LUMAPRO Miniature Lamp, 73, 1.0W, T1 3/4, 14V, PK10 (73-10PK)
- LUMAPRO Miniature Lamp, 24MB, T2 1/2, 24V, PK10 (24MB-10PK)
- LUMAPRO Miniature Lamp, 245, 1.2W, G3 1/2, 2.5V, PK10 (245-10PK)
- LUMAPRO Miniature Lamp, 904, 9.3W, T5, 13.5V, PK10 (904-10PK)
- LUMAPRO Mini Lamp, 1176, 8.3/17W, S8, 12.8V, PK10 (1176-10PK)
- LUMAPRO Miniature Lamp, 658, 1.1W, T3 1/4, 14V, PK10 (658-10PK)
- WAGNER 7443 Standard Series Tail Light Bulb (W31-7443)
- Lumapro Automotive Lighting