Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1383, 20W, R12, 13V
Mfr # 1383
Zoro # G1394583
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape R12
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 19.5W INC
- Watts 19.5 W
Product Information
- Brand Lumapro
- MFR # 1383
- Zoro # G1394583
- UPC # 190735571736
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2-5/8" |
Max. Overall Bulb Length | 2-5/8" |
Overall Length | 2 5/8 in |
Bulb Dia. | 1 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape R12, Bulb Finish Frosted, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens Not Applicable, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1383, Voltage 13V AC, Watts 19.5 W, Bulb Beam Angle Not Applicable, Rated Life 300 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Asm 14 Spr (753-05435)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 100-)
- GEARWRENCH Disc Brake Lining Wear Gauge (2116D)
- JOHNDOW INDUSTRIES 15 Gallon Portable Fuel Station UN/DOT Approved (JDI-FST15)
- LUMAPRO Miniature Lamp, 28W, S11, 6.2V (1724-10PK)
- LUMAPRO Miniature Lamp, 28MB, 1.0W, T2 1/2, 28V, PK10 (28MB-10PK)
- LUMAPRO Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10 (400-10PK)
- LUMAPRO Miniature Lamp, 265, 2.2W, G3 1/2, 28V, PK10 (265-10PK)
- LUMAPRO Miniature Lamp, 778, 20W, T2 3/4, 6V (778-1)
- LUMAPRO Miniature Lamp, 385, 1.0W, T1 3/4, 28V, PK10 (385-10PK)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Train Horn) (RSTHRSB)
- Lumapro Automotive Lighting