Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1251, 6.4W, G6, 28V, PK10
Mfr # 1251-10PK
Zoro # G0781891
original price:
$13.34
8% off
new price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 6.44W INC
- Watts 6.44 W
Product Information
- Brand Lumapro
- MFR # 1251-10PK
- Zoro # G0781891
- UPC # 190735570722
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-7/16" |
Max. Overall Bulb Length | 1-7/16" |
Light Bulb Dia. | 3/4" |
Bulb Dia. | 3/4 in |
Overall Length | 1 7/16 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1251, Voltage 28V AC, Watts 6.44 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Red (23PC42)
- LISLE Hone Engine Cylinder, 2" - 7" (23500)
- TIMKEN Wheel Bearing, LM29749 (LM29749)
- AUTO VENTSHADE 17-17 F250/350/450 SUPER DUTY AEROSKIN II HOOD SHIELD TEXTURED BLACK (436135)
- LUMAPRO Miniature Lamp, 891, 8.0W, T2 1/4, 12.8V (891)
- LUMAPRO Miniature Lamp, 881, 27W, T3 1/4, 12.8V (881)
- LUMAPRO Mini Lamp, 381, 1.3W, T1 3/4, 6.3V, PK10 (381-10PK)
- LUMAPRO Miniature Lamp, 9007, 55/65W, T4 5/8, 12.8V (9007)
- LUMAPRO Mini Lamp, 1176, 8.3/17W, S8, 12.8V, PK10 (1176-10PK)
- LUMAPRO Miniature Lamp, 12PSB, 2.0W, T2, 12V, PK10 (12PSB-10PK)
- LUMILEDS Fog Light Bulb, Philips Ps24Wffb1 (PS24WFFB1)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies