Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1129, 17W, S8, 6.4V, PK10
Mfr # 1129-10PK
Zoro # G1846932
original price:
$6.25
8% off
new price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 16.832W INC
- Watts 16.832 W
Product Information
- Brand Lumapro
- MFR # 1129-10PK
- Zoro # G1846932
- UPC # 190735571064
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 264 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1129, Voltage 6.4V AC, Watts 16.832 W, Bulb Beam Angle Not Applicable, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Ball Joint Service Tool Kit, for 2Wd/4Wd (7865)
- ANCOR Cable Tie Mount - Natural - #10 Screw - 100-Piece (199263)
- RAYBESTOS Raybestos Brake Pad Set, Eht1326H (EHT1326H)
- SEA DOG 1 Top Cap, #270101-1 (270101-1)
- LUMAPRO Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10 (400-10PK)
- LUMAPRO Miniature Incandescent Bulb, 285 lm, 40W (CE19-1PK)
- LUMAPRO Miniature Lamp, H3 130,130W, T3 1/2, 12.8V (H3 130W)
- LUMAPRO Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10 (656-10PK)
- LUMAPRO Miniature Lamp, 631, 8.8W, G6, 14V, PK10 (631-10PK)
- LUMAPRO Miniature Lamp, 85, 1.0W, T1 3/4, 28V, PK10 (85-10PK)
- RACE SPORT 5202 Terminator Series Fanless Led Headlight Conversion Kit (5202TLED)
- Lumapro Automotive Lighting