Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1004, 12W, B6, 12.8V, PK10
Mfr # 1004-10PK
Zoro # G0693174
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape B6
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 12.032W INC
- Watts 12.032 W
Product Information
- Brand Lumapro
- MFR # 1004-10PK
- Zoro # G0693174
- UPC # 190735570647
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 51/64" |
Max Overall Bulb Length | 1-3/4" |
Max. Overall Bulb Length | 1-3/4" |
Overall Length | 1 3/4 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape B6, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2761K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1004, Voltage 12.8V AC, Watts 12.032 W, Bulb Beam Angle Not Applicable, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Pumpguard In-Line Strainer - 1/2" NPT (36400-0000)
- 3M Wheel Weights (99473)
- DAYCO 89-10 Numerous Applications Radiator Hose, 71812 (71812)
- FIAMM High Tone Horn, Electric, 7-1/2" L (66059)
- LUMAPRO Miniature Lamp, 915, 9.0W, T5, 12V, PK10 (915-10PK)
- LUMAPRO Mini Lamp, 194R, 3.8W, T3 1/4, 14V, PK10 (194R-10PK)
- LUMAPRO Miniature Lamp, 14W, S8, 32V, PK10 (1228-10PK)
- LUMAPRO Miniature Lamp, 1446, 2.4W, G3 1/2, 12V, PK10 (1446-10PK)
- LUMAPRO Mini Lamp, 1828, 2.0W, T3 1/4, 37.5V, PK10 (1828-10PK)
- LUMAPRO Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10 (656-10PK)
- HELLA BULB 9006/HB4 12V 55 (9006LL)
- Lumapro Automotive Lighting