Shop All Decorative Light Bulbs
Lumapro
Miniature Halogen Bulb, 550 lm, 35W, Clear
Mfr # Q35T3/12V/CL
Zoro # G6541637
original price:
$3.97
19% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Overall Bulb Length 1-3/4"
- Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
- Rough Service No
- Bulb Housing Glass
- Lumens 550 lm
Product Information
- Brand Lumapro
- MFR # Q35T3/12V/CL
- Zoro # G6541637
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/4" |
Max Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 3/8" |
Overall Length | 2 1/4 in |
Bulb Dia. | 2/5 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (GY6.35), Bulb Beam Angle Not Applicable, Bulb Dia. 2/5 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 35 W, Lumens 550 lm, Light Technology Halogen, Overall Length 2 1/4 in, Shatter-Resistant No, Trade Number Q35T3/12V/CL, Voltage 12V, Watts 35 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Light Color White, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Halogen, 500 W, T3, R7s (500T3Q/CL(FCL) 120V)
- ILC Replacement for LIGHT BULB / LAMP JC G4 24V20W (JC G4 24V20W LIGHT BULB / LAMP)
- ILC Replacement for Kerr Optilux 500 80W replacement light bulb lamp (OPTILUX 500 80W KERR)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 18500Lm (CLU4-150P5PDBK-TN)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 25W, Clear (Q25G9-1PK)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb, Lumens: 11 (24VMB-1)
- LUMAPRO LUMAPRO 4W, G6 Miniature Incandescent Light Bulb (509K-10PK)
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1004-2PK)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24E2-10PK)
- LUMAPRO LUMAPRO 0.04W, T3 Miniature Neon Light Bulb (B1A-10PK)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Medium Base - 12V (S3869)
- Lumapro Decorative Light Bulbs