Shop All Decorative Light Bulbs
Lumapro
Miniature Halogen Bulb, 203 lm, 2.0W, Clear
Mfr # G9LED
Zoro # G6535571
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
- Bulb Housing Glass/Metal
- Light Distribution Spot
- High Output No
- Light Color White
Product Information
- Brand Lumapro
- MFR # G9LED
- Zoro # G6535571
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1/2" |
Max Overall Bulb Length | 1-3/4" |
Max. Overall Bulb Length | 1-3/4" |
Overall Length | 1 2/3 in |
Bulb Dia. | 5/8 in |
Description
LED,0.36 W,T5,2-Pin (G9)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Ln60 125-130v LED Replacement replacement light bulb lamp (LN60 125-130V LED REPLACEMENT SYLVANIA)
- MAXSA INNOVATIONS Retrofit 5"-6" LED Dwnlght for recessed lighting - Cool Wht LEDs 5000K (80102)
- ILC Replacement for SATCO S4800 (S4800 SATCO)
- ILC Replacement for PHILIPS PL-T 42W/841/A/4P/ALTO (PL-T 42W/841/A/4P/ALTO PHILIPS)
- LUMAPRO LUMAPRO 1W, G3 1/2 Miniature Incandescent Light Bulb (1450-1PK)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-10PK)
- LUMAPRO LUMAPRO 2.4W, B3 1/2 Miniature Incandescent Light Bulb (PR13-10PK)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (1155-1PK)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb, Lumens: 50 (C250-1)
- LUMAPRO LUMAPRO 0.04W, T3 Miniature Neon Light Bulb (B1A-10PK)
- SATCO 10 W G12 1/2 Incandescent - Transparent Blue - 1500 Hours - Candelabra Base - 120V (S3834)
- Lumapro Decorative Light Bulbs