Shop All Decorative Light Bulbs
Lumapro
Miniature Halogen Bulb, 140 lm, 10.0W
Mfr # JC10-1PK
Zoro # G6556903
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Overall Bulb Length 1-1/4"
- Replaces Bulb JC10
- Lighting Technology Halogen
- Bulb Finish Clear
- Average Bulb Life 2000 hr.
Product Information
- Brand Lumapro
- MFR # JC10-1PK
- Zoro # G6556903
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-1/4" |
Light Bulb Dia. | 3/8" |
Max Overall Bulb Length | 1-1/4" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle Not Applicable, Bulb Dia. 3/8 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 10 W, Lumens 140 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number JC10, Voltage 12V, Watts 10 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Light Color White, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 12V (S4332)
- SUNLITE LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K (88907-SU)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- ILC Replacement for Burton Sl3000 Slit Lamp replacement light bulb lamp (SL3000 SLIT LAMP BURTON)
- LUMAPRO Miniature Incandescent Bulb, 50 lm, 5.0W (590-1PK)
- LUMAPRO Miniature Fluorescent Bulb, 300 lm, 6.0W (475G30)
- LUMAPRO Miniature Incandescent Bulb, 360 lm, 25W (25S11/4SC-1PK)
- LUMAPRO LUMAPRO 2W, B3 1/2 Miniature Incandescent Light Bulb (KPR102-2PK)
- LUMAPRO Miniature Halogen Bulb, 700 lm, 50W, Clear (Q50G8/SCD)
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- SATCO 40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V - Carded (S2714)
- Lumapro Decorative Light Bulbs