Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V
Mfr # LMG12-W
Zoro # G2302212
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Midget Grooved (S4S/8)
- Bulb Housing Glass
- Bulb Shape T1-3/4
- Bulb Technology LED
- Bulb Type Miniature
Product Information
- Brand Lumapro
- MFR # LMG12-W
- Zoro # G2302212
- UPC # 190735579398
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3/16" |
Bulb Dia. | 1/4 in |
Overall Length | 1 5/6 in |
Description
Miniature LED Bulb, Trade Number LMG12-W, Bulb Shape T1-3/4, Bulb Base Type Midget Grooved (S4S/8), 12 Voltage, General Purpose, 0.2 Watts, Bulb Type Miniature, 0.20mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color White, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Industrial Mini Flashlight, Incand, Silver (K3A106K)
- IWATA Century Gun Repair Service Kit, 5650 (IWA5650)
- DORCY Camping Lantern, 400 Lumens (41-3103)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-A)
- LUMAPRO Mini LED Bulb, LM1006WB, 0.5W, T3 1/4, 6.3V (LM1006WB-W)
- LUMAPRO Miniature LED Bulb, LM1012MS, T3 1/4, 12V (LM1012MS-W)
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 (LM40F1WE26-W)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Green (L10120MB-G)
- LUMAPRO LED Lamp, Mini, T6, E12, White (L2012CS-W)
- FEIT ELECTRIC Enhance R14 E17 (Intermediate) LED Bulb Soft White 40 W (BPR14DMN/927CA)
- Lumapro LED Light Bulbs