Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V
Mfr # LMF12-W
Zoro # G2168731
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Midget Flanged (F3-6)
- Bulb Housing Glass
- Bulb Shape T1-3/4
- Bulb Technology LED
- Bulb Type Miniature
Product Information
- Brand Lumapro
- MFR # LMF12-W
- Zoro # G2168731
- UPC # 190735579336
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3/16" |
Bulb Dia. | 1/4 in |
Overall Length | 1 5/6 in |
Description
Miniature LED Bulb, Trade Number LMF12-W, Bulb Shape T1-3/4, Bulb Base Type Single Contact Midget Flanged, 12 Voltage, General Purpose, 0.2 Watts, Bulb Type Miniature, 0.02mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color White, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K-PC)
- ELCO LIGHTING 5 Adjustable Baffle with Oversized Trim Ring" (EL5593W)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM-EMLED)
- SHAT-R-SHIELD Fluorescent, 3', 30W, T12 CW, 4100K, PK30 (28018)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Warm White (L1006MB-WW)
- LUMAPRO Miniature LED Lamp, T3 1/4, 6, B9S (L1006MB-R)
- LUMAPRO Miniature LED Bulb, LM2024CS, 0.7W, T6, 24V (LM2024CS-A)
- LUMAPRO LED Lamp, Mini, T6, E12, Red (L2024CS-R)
- LUMAPRO Miniature LED Lamp, T3 1/4,120, BA9s (L10120MB-R)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- Lumapro LED Light Bulbs