Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V
Mfr # L10X39-W
Zoro # G1938194
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Festoon
- Bulb Housing Glass
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Product Information
- Brand Lumapro
- MFR # L10X39-W
- Zoro # G1938194
- UPC # 190735579305
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 3 1/3 in |
Description
Miniature LED Bulb, Trade Number L10X39-W, Bulb Shape T3-1/4, Bulb Base Type Festoon, 12 Voltage, General Purpose, 0.2 Watts, Bulb Type Miniature, 0.02mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color White, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Thermo Fisher Scientific Barnstead Smart2pure Quartz Sleeve light bulb lamp (BARNSTEAD SMART2PURE QUARTZ SLEEVE THERMO FISHER)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 13 1/2"), 22"OD x 3 1/2"ID x 1 1/2"P (CMP22TR)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/E/835/ECO)
- SOUTHWIRE Coleman Cable 59410 Outdoor Stem Mount Light Control With Photocell (192015)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-A)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-R)
- LUMAPRO Miniature LED Bulb, L6PSB, 0.1W, T2, 6V (L6PSB-W)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG5)
- LUMAPRO Miniature LED Lamp, T3 1/4,120, BA9s (L10120MB-R)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-R)
- MIRACLE LED Hotel Standard Room LED Lighting Kit, 24 Bulbs (603264)
- Lumapro LED Light Bulbs