Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V
Mfr # L10X39-R
Zoro # G2146541
original price:
$4.22
12% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Festoon
- Bulb Housing Glass
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Product Information
- Brand Lumapro
- MFR # L10X39-R
- Zoro # G2146541
- UPC # 190735579312
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 3 1/3 in |
Description
Miniature LED Bulb, Trade Number L10X39-R, Bulb Shape T3-1/4, Bulb Base Type Festoon, 12 Voltage, General Purpose, 0.2 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.02mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color Red, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Wide Strip 4000K LED, 109 lm/W, 4,000 K (SCD330L840-UNV)
- ILB GOLD Socket, Replacement For International Lighting 30099 (30099)
- GLOBE ELECTRIC Liam 1Lgt Blk Lantern (44233)
- ILC Replacement for Topcon Sl-2d Main Bulb replacement light bulb lamp (SL-2D MAIN BULB TOPCON)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-A)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-W)
- LUMAPRO Mini LED Bulb, LM2006CS, 0.7W, T6, 6.3V (LM2006CS-W)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-A)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-WW)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- EURI LIGHTING LED A15 40W Dim ES (VA15-3020e-4)
- Lumapro LED Light Bulbs