Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V
Mfr # L1006MB-G
Zoro # G2578012
original price:
$19.04
13% off
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bayonet (BA9s)
- Bulb Housing Plastic
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Product Information
- Brand Lumapro
- MFR # L1006MB-G
- Zoro # G2578012
- UPC # 190735573297
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/6 in |
Description
Miniature Bi-Polar LED Bulb, Trade Number L1006MB-G, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6.3 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 75mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Green, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 44,47,51,55,239,755,1406,1847,1850,1866,1810,1888
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Vm-1p30-tp (VM-1P30-TP ADVANCE)
- LUMAPRO LUMAPRO 7W, LED Articulating Arm Wide Angle Magnifier Light (6MNT5)
- FEIT ELECTRIC SECURITY LIT LED BRNZ 6"" (73702)
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- LUMAPRO Miniature LED Bulb, LM1012WB, T3 1/4, 12V (LM1012WB-A)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-G)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-R)
- LUMAPRO Miniature LED Lamp, 24, Screw Base (L2024CS-WW)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-R)
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 3500K , CLEAR GLASS, TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-40K-C)
- Lumapro LED Light Bulbs