Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 9007LL, 55/65W, T4 5/8, 12.8V
Mfr # 9007LL
Zoro # G1202591
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T4-5/8
- Bulb Base Type Axial Prefocus (PX29t)
- Wattage Equivalency 55/65W INC
- Watts 55 W, 65 W
Product Information
- Brand Lumapro
- MFR # 9007LL
- Zoro # G1202591
- UPC # 190735578865
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 3-47/64" |
Max Overall Bulb Length | 3-47/64" |
Overall Length | 3 3/4 in |
Bulb Dia. | 5/8 in |
Description
Miniature Halogen Bulb, Bulb Base Type Axial Prefocus (PX29t), Bulb Beam Angle Not Applicable, Bulb Dia. 5/8 in, Bulb Housing Glass, Bulb Shape T4-5/8, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency Not Applicable, Lumens 1,000 lm, 1,350 lm, Light Technology Halogen, Overall Length 3 3/4 in, Shatter-Resistant No, Trade Number HB5-9007LL, Voltage 12V AC, Watts 55 W, 65 W, Rated Life 15 min, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-5/8 x 25/32 in. (PA4885)
- QUICKJACK Rubber Contact Blocks / 4 x 1.5 x 3, 4PK (5300861)
- GROTE Rv Power Cord, 10 ft., 6/14 ga. W 12" Lead (81-0610)
- MEGUIARS WAX Use To Remove 1200 Grit Or Fine Sanding Mark Heavy Cut Compound White Liquid 32 Ounce Bottle (M11032)
- LUMAPRO Miniature Lamp, 63, 4.4W, G6, 7V, PK10 (63-10PK)
- LUMAPRO Miniature Lamp, 2232, 18W, S8, 28V, PK10 (2232-10PK)
- LUMAPRO Miniature Lamp, 13W, S8, 6.7V, PK10 (1619-10PK)
- LUMAPRO Miniature Lamp, 131, 0.1W, G3 1/2, 1.3V, PK10 (131-10PK)
- LUMAPRO Miniature Lamp, 657, 2.2W, T3 1/4, 28V, PK10 (657-10PK)
- LUMAPRO Miniature Lamp, 786, 12W, T2 1/4, 6V (786-1)
- MAXXIMA Strip Light, White, LED, 78" L x 13/32" W (MSLS-78120)
- Lumapro Vehicle Bulbs & Lenses