Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 6411, 9.99W, T3 1/4, 12V, PK10
Mfr # 6411-10PK
Zoro # G2687133
product price: $9.95
/pk 10, $0.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Festoon
- Wattage Equivalency 10W INC
- Watts 10 W
Product Information
- Brand Lumapro
- MFR # 6411-10PK
- Zoro # G2687133
- UPC # 190735578827
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-39/64" |
Max Overall Bulb Length | 1-39/64" |
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 1 39/64 in |
Description
Incandescent Bulb, Bulb Base Type Festoon, Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2602K, Lumens 101 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 6411, Voltage 12V AC, Watts 10 W, Bulb Beam Angle Not Applicable, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 39/64 in, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX 51730 Replacement/Interchange Spin-On Filter (MF0575556)
- STREAMLIGHT Stylus Pro - Lime Green W/White Led (66129)
- GROTE Work Lamp, 36 LED, TractorPlus, w/Bracket (63861-5)
- BREEZE For Use With Fuel Injection Hose, 14 Millimeter To 16 Millimeter Clamping Range (FI6PB)
- LUMAPRO Miniature Lamp, 1408, 1.3W, T3 1/4, 10V, PK10 (1408-10PK)
- LUMAPRO Miniature Lamp, 1003, 12W, B6, 12.8V, PK10 (1003-10PK)
- LUMAPRO Miniature Lamp, 881, 27W, T3 1/4, 12.8V (881)
- LUMAPRO Miniature Lamp, 456, 4.8W, G4 1/2, 28V, PK10 (456-10PK)
- LUMAPRO Miniature Lamp, 9005, 65W, T4, 12.8V (9005)
- LUMAPRO Miniature Lamp, 1130, 17W, S8, 6.4V, PK10 (1130-10PK)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3541)
- Lumapro Vehicle Bulbs & Lenses