Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 555, 1.6W, T3 1/4, 6.3V, PK10
Mfr # 555-10PK
Zoro # G1512944
original price:
$5.14
8% off
new price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 1.575W INC
- Watts 1.575 W
Product Information
- Brand Lumapro
- MFR # 555-10PK
- Zoro # G1512944
- UPC # 190735571095
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-1/16" |
Max. Overall Bulb Length | 1-1/16" |
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/16 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 11 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 555, Voltage 6.3V AC, Watts 1.575 W, Bulb Beam Angle Not Applicable, Rated Life 3,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 98-01 Ford Ranger Corner Lights Chrome, 2LC-RAN98-RS (2LC-RAN98-RS)
- BERKIBLE Single, 1 Gallon Jug, DOT 3 (B1402)
- WESTWARD Benchtop Battery Charger, Charging, Maintaining, For Battery Voltage: 6, 12 (473X80)
- OTC Pin Remover, Hydraulic, 30 Ton (4240A)
- LUMAPRO Miniature Lamp, 1850, 0.5W, T3 1/4, 5V, PK10 (1850-10PK)
- LUMAPRO Miniature Lamp, 9004, 45/65W, T4 5/8, 12.8V (9004)
- LUMAPRO Miniature Lamp, 1385, 20W, R12, 28V (1385)
- LUMAPRO Miniature Lamp, 1446, 2.4W, G3 1/2, 12V, PK10 (1446-10PK)
- LUMAPRO Miniature Lamp, 891, 8.0W, T2 1/4, 12.8V (891)
- LUMAPRO Miniature Lamp, H1-55, 65W, T2 1/2, 12V (H1 55W)
- ILC Replacement For BATTERIES AND LIGHT BULBS 158 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L8R6-6)
- Lumapro Vehicle Bulbs & Lenses