Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 502, 0.1W, G4 1/2, 5.1V, PK10
Mfr # 502-10PK
Zoro # G1956945
original price:
$7.77
8% off
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G4-1/2
- Bulb Base Type Miniature Screw (E10)
- Wattage Equivalency 0.765W INC
- Watts 0.765 W
Product Information
- Brand Lumapro
- MFR # 502-10PK
- Zoro # G1956945
- UPC # 190735571293
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-1/16" |
Max. Overall Bulb Length | 1-1/16" |
Overall Length | 1 1/16 in |
Bulb Dia. | 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape G4-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 8 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 502, Voltage 5.1V AC, Watts 0.765 W, Bulb Beam Angle Not Applicable, Rated Life 100 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVIS Rpl, Kit, Hrdw, Ultm, Ut-1000, (UT-1001-KIT)
- MTD Rear-Starter Asm (753-06243)
- BALDWIN FILTERS Air Filter, 5-29/32 x 15 in. (RS3722)
- WAI GLOBAL Starter, STRND PLGR 12V 9T CW, 10kW12 Volt, CW, 9Tooth Pinion (18417N)
- LUMAPRO Miniature Lamp, 927, 7.0W, T5, 6V, PK10 (927-10PK)
- LUMAPRO Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 (194NA-10PK)
- LUMAPRO Miniature Lamp, 1691, 17W, S8, 28V, PK10 (1691-10PK)
- LUMAPRO Miniature Lamp, 1252, 0.3W, G6, 28V, PK10 (1252-10PK)
- LUMAPRO Miniature Lamp, 192, 4.3W, T3 1/4, 13V, PK10 (192-10PK)
- LUMAPRO Mini Lamp, 1156DC, 27W, S8, 12.8V, PK10 (1156DC-10PK)
- ILC Replacement for Ariens 00432600 replacement light bulb lamp (432600)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies