Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 3157LL-10PK, S8, 12.8/14V, PK10
Mfr # 3157LL-10PK
Zoro # G4052684
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
- Wattage Equivalency 8.26/26.88W INC
- Watts 8.26 W, 26.88 W
Product Information
- Brand Lumapro
- MFR # 3157LL-10PK
- Zoro # G4052684
- UPC # 190735565117
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-3/32" |
Max Overall Bulb Length | 2-3/32" |
Overall Length | 2 3/32 in |
Description
Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Light Technology Incandescent, Trade Number 3157LL, Voltage 14V AC, Watts 8.26 W, 26.88 W, Rated Life 2000/10,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Standards Meets SAE Specs, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 64-01 Numerous Applications Utility V-Belt, L440 (L440)
- BIG FOOT H Frame Kit, Easy Installation, HVAC, 18 in. (87714)
- AUTOBEST Value Fuel Pump, 12D (12D)
- BLUE SEA SYSTEMS Blue Sea 4216 Square Format Label Set - 60 (4216)
- LUMAPRO Mini Lamp, 2357, 8.3/29W, S8, 12.8V, PK10 (2357-10PK)
- LUMAPRO Miniature Lamp, 1446, 2.4W, G3 1/2, 12V, PK10 (1446-10PK)
- LUMAPRO Mini Lamp, 3057, 6.7/27W, S8, 12.8V, PK10 (3057-10PK)
- LUMAPRO Miniature Lamp, 1129, 17W, S8, 6.4V, PK10 (1129-10PK)
- LUMAPRO Miniature Lamp, 89, 7.5W, G6, 13V, PK10 (89-10PK)
- LUMAPRO Mini Lamp, 555, 1.6W, T3 1/4, 6.3V, PK10 (555-10PK)
- ILC Replacement For HONDA CRV YEAR 2012 BRAKE LIGHT 10PK (10PAK:WW-HEWA-1)
- Lumapro Automotive Lighting