Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 1154, 5.3/6.8W, S8, 6.4V, PK10
Mfr # 1154-10PK
Zoro # G0711715
product price: $7.89
/pk 10, $0.79/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Double Contact Index (BAY15d)
- Wattage Equivalency 5.25/16.57W INC
- Watts 5.25 W, 16.57 W
Product Information
- Brand Lumapro
- MFR # 1154-10PK
- Zoro # G0711715
- UPC # 190735570142
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 2" |
Max. Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Lumens 38 lm, 264 lm, Light Technology Incandescent, Trade Number 1154, Voltage 7V AC, Watts 5.25 W, 16.57 W, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-25/32 in. (PA2038)
- SEA-DOG Sea-Dog 420118-1 Illuminating Toggle Switch - On/Off/On (420118-1)
- BALDWIN FILTERS Air Filter, 6-1/4 x 16 in. (PA1670)
- HANDY PACK Handy Horn Button #Handy Hp5160 Horn Button (HP5160)
- LUMAPRO Miniature Lamp, 1864, 5.0W, T3 1/4, 28V, PK10 (1864-10PK)
- LUMAPRO Miniature Lamp, H11-55LL, 55W, T3 1/2, 12V (H11 55W LL)
- LUMAPRO Miniature Lamp, 456, 4.8W, G4 1/2, 28V, PK10 (456-10PK)
- LUMAPRO Miniature Lamp, 6PSB, 0.8W, T2, 6V, PK10 (6PSB-10PK)
- LUMAPRO Miniature Lamp, 1157, 27W, S8, 12.8V, PK10 (1157-10PK)
- LUMAPRO Miniature Lamp, 48PSB, 2.4W, T2, 48V, PK10 (48PSB-10PK)
- PETERSON MANUFACTURING REPLACEMENT LENS (B457-15)
- Lumapro Vehicle Bulbs & Lenses