Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Incand. Bulb, 917, 14W, T5, 12V, PK10
Mfr # 917-10PK
Zoro # G2923067
product price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 14.4W INC
- Watts 14.4 W
Product Information
- Brand Lumapro
- MFR # 917-10PK
- Zoro # G2923067
- UPC # 190735572252
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 43/64" |
Max. Overall Bulb Length | 1-1/2" |
Max Overall Bulb Length | 1-1/2" |
Bulb Dia. | 5/8 in |
Overall Length | 1 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 126 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 917, Voltage 12V AC, Watts 14.4 W, Bulb Beam Angle Not Applicable, Rated Life 1,200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST STOP Drum Brake Self-Adjuster Repair Kit, HW2822 (HW2822)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 415035 (415035)
- MAXXIS AT26X11R14 MU10 6PR TL BIGHORN 2.0 NHS (TM00095100)
- ACDELCO PAD KITFRT DISC BRK (14D52MH)
- LUMAPRO Miniature Lamp, 1157, 27W, S8, 12.8V, PK10 (1157-10PK)
- LUMAPRO Miniature Lamp, H8-35, 35W, T4, 12V (H8 35W)
- LUMAPRO Miniature Lamp, 28W, S11, 6.2V (1724-10PK)
- LUMAPRO Miniature Lamp, 316, T3 1/4, 6V, PK10 (316-10PK)
- LUMAPRO Miniature Lamp, 1662, S8, 28V, PK10 (1662-10PK)
- LUMAPRO Mini Lamp, 194LL-10PK, T3 1/4, 14V, PK10 (194LL-10PK)
- OVERTIME H6054 Standard Series Head Light Bulb (OV89421)
- Lumapro Automotive Lighting