Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Incand. Bulb, 1062, 37W, RP11, 40V, PK10
Mfr # 1062-10PK
Zoro # G2556145
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape RP11
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 36.8W INC
- Watts 36.8 W
Product Information
- Brand Lumapro
- MFR # 1062-10PK
- Zoro # G2556145
- UPC # 190735570838
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-1/4" |
Light Bulb Dia. | 19/32" |
Max Overall Bulb Length | 2-1/4" |
Overall Length | 2 1/4 in |
Bulb Dia. | 1 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape RP11, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 629 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1062, Voltage 40V AC, Watts 36.8 W, Bulb Beam Angle Not Applicable, Rated Life 100 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 1"x2-1/4" Shnk, 12000 lb., 2" (40038)
- MOR/RYDE INTERNATIONAL Morryde SP54200 Latch Extender, Black (SP54-200)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P998)
- ILC Replacement for Philips Master Pl-s 9w/840/4p 1CT replacement light bulb lamp (MASTER PL-S 9W/840/4P 1CT PHILIPS)
- LUMAPRO Mini Lamp, 1176, 8.3/17W, S8, 12.8V, PK10 (1176-10PK)
- LUMAPRO Miniature Lamp, 9004, 45/65W, T4 5/8, 12.8V (9004)
- LUMAPRO Miniature Lamp, 243, 0.6W, TL3, 2.3V, PK10 (243-10PK)
- LUMAPRO Miniature Lamp, 24PSB, 2.0W, T2, 24V, PK10 (24PSB-10PK)
- LUMAPRO Miniature Lamp, 9005LL, 65W, T4, 12.8V (9005LL)
- LUMAPRO Miniature Lamp, 881, 27W, T3 1/4, 12.8V (881)
- ILC Replacement for Heine Omega 100 Indirect Ophthalmoscope replacement light bulb lamp (OMEGA 100 INDIRECT OPHTHALMOSCOPE HEINE)
- Lumapro Automotive Lighting