Shop All Task Lighting
Lumapro
Machine Tool Light, Domed Metal
Mfr # 2RPJ3
Zoro # G0486981
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Watts 60 W
- Lumens 600 lm
- Arm Length 36 in
- Voltage 120
Product Information
- Brand Lumapro
- MFR # 2RPJ3
- Zoro # G0486981
- UPC # 190735574843
- Country of Origin China
- Category Task Lighting
Dimensions
Arm Length | 36 in |
Cord Length | 8 ft |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Power Cord Length | 8 ft |
Description
Task Light, Arm Reach 36 in, Arm Design Gooseneck, Bulb Wattage 60 W, Color Black/Silver, Lighting Technology Bulb Dependent, Mount Type Bracket, Operating Voltage 120V AC, Power Cord Length 8 ft, Arm Adjustability Any Which Way, Arm Material Steel, Cord Designation SPT-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4050ew)
- ILC Replacement for Code 3 / Public Safety 82 Series Strobe (82 SERIES STROBE CODE 3 / PUBLIC SAFETY)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- ILC Replacement for GE General Electric G.E 120par/3fl/mine 120v replacement light bulb lamp (120PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- LUMAPRO Task Light, Compact Head (2RPJ2)
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- LUMAPRO Task Light, LED, 5.5W, BLK, 18in, Gooseneck (33HP80)
- LUMAPRO Task Light, LED, 7.7W, BLK, 35in, Gooseneck (33HP82)
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- LUMAPRO Base Light, 60 W (4PD35)
- STM Dustproof Halogen Lamp Beam With Single Joint Waterproof Arm (326325)
- Lumapro Task Lighting