Shop All Exit Signs with Lights
Lumapro
LUMAPRO Thermoplastic LED Exit Sign with Battery Backup, 6CGL6
Mfr # 6CGL6
Zoro # G3494154
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 13/16 in
- Height 7 1/4 in
- Housing Color - Emergency Lighting and Exit Signs White
- Housing Color White
- Lighting Technology LED
Product Information
- Brand Lumapro
- MFR # 6CGL6
- Zoro # G3494154
- UPC # 190735584286
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 13/16 in |
Height | 7 1/4 in |
Letter Size | 3/4 in Stroke x 6 in High |
Depth | 1 13/16 in |
Text Height | 6 in |
Overall Width | 11 7/8 in |
Text Stroke Width | 3/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Depth | 1 7/8 in |
Recommended Mounting Height | 10 ft |
Overall Height | 7 1/4 in |
Description
Exit Sign, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT WRKPNTS DUNGAREE 30 30 MDNGHT (B11-MDT 30 30)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K121-472 XXL TLL)
- NMC Caution Keep Hands Out Of Moving Machinery Bilingual Label, Pk5 (ESC622AP)
- LUMAPRO Exit Sign, Green Letter, 120/277V, 13" W (489K14)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 3W (53RH94)
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Red (40CP86)
- LUMAPRO LUMAPRO ABS LED Exit Sign (35GW98)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 2W (53RH97)
- COMPASS LED Green Exit Sign, AC Only (CAGB)
- Lumapro Signs