Shop All Handheld Work Lights
Lumapro
LUMAPRO LED Cord Reel Light
Mfr # 2YKP6
Zoro # G2562567
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Lamp Watts 2.4 W
- Cord Length 25 ft.
- NEC Cord Designation SJT
- Gauge/Conductor 18/2
Product Information
- Brand Lumapro
- MFR # 2YKP6
- Zoro # G2562567
- UPC # 190735575789
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 25 ft. |
Overall Height | 14 in |
Feeder Cord Length | 20 in |
Reel Dia. | 2 in |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Wire Size | 18 AWG |
Retractable Cord Length | 25 ft |
Description
Extension Cord Reel with Hand Lamp, Retractable Cord Ending LED Lamp, Lamp Watts 2.4 W, Voltage 120V AC, Retractable Cord Length 25 ft, Wire Size 18 AWG, Max. Amps No Receptacle, Cord Color Black, Trade Designation SJT, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 1-15P, Hand Lamp Mounting Hook, Reel Color Yellow, Number of Conductors 2, Feeder Cord Length 20 in, Feeder Cord Ending Grounding Plug, Reel Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, TCP1892722527K (TCP-18927-2.25-27K)
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4460 lm, 23-7/8" L (LCAT22-40VLG-EDU)
- ILC Replacement for Adel 8815004500 replacement light bulb lamp (8815004500 ADEL)
- LUMAPRO LUMAPRO Incandescent Yellow Hand Lamp (4XP70)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP9)
- LUMAPRO LUMAPRO LED Red, Black Corded Hand Lamp (22FH96)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN4)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Grade: General (1W943)
- LUMAPRO LUMAPRO Fluorescent Black/Silver Hand Lamp (4XP72)
- KNIPEX KNIPEX 00 11 V50 Light, Led, Magnetic, Tools Aid G3131375 (00 11 V50)
- Lumapro Handheld Work Lights