Shop All Handheld Work Lights
Lumapro
LUMAPRO Compact Fluorescent Yellow Hand Lamp
Mfr # 5NRX6
Zoro # G1597547
original price:
$85.82
55% off
new price: $38.05
/ea
$38.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Fluorescent
- Lamp Type Fluorescent
- Power Source Corded
- Voltage 120
- Lamp Watts 26 W
Product Information
- Brand Lumapro
- MFR # 5NRX6
- Zoro # G1597547
- UPC # 190735583937
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 50 ft |
Length | 15 in |
Housing Dia. | 3 in |
Overall Length | 15 in |
Power Cord Length | 50 ft |
Description
Hand Lamp, Power Source Corded, Lighting Technology Fluorescent, Bulb Wattage 26 W, Maximum Brightness 720 lm, Power Cord Length 50 ft, Operating Voltage 120V AC, Housing Color Yellow, Overall Length 15 in, Includes (2) Swivel Hooks, CFL Lamp, Mount Type Hook, Magnet, IP Rating IP40, Includes Auxiliary Outlet Yes, Brightness Levels 720 lm, Cord Designation SJT, Cord Wire Gauge 16 AWG, Current 12 A, Handle Style Outlet, Pistol with Switch, Housing Material Plastic, Lens Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Led Ceilng Keyls Lmphldr (9850)
- VAXCEL Hyannis 8in Outdoor Light Bronze (OW37081BBZ)
- ILC Replacement for GE General Electric G.E F18dbx840 replacement light bulb lamp (F18DBX840 GE GENERAL ELECTRIC G.E)
- BULBRITE Mini 150w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861995)
- LUMAPRO Rechargeable Hand Lamp, LED, 3W, Blk, Purple (40KG17)
- LUMAPRO Rechargeable Hand Lamp, LED, 6VDC, 3W (52YK80)
- LUMAPRO LUMAPRO Fluorescent Black/Silver Hand Lamp (4XP72)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP6)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (6X971)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKR1)
- K-TOOL INTERNATIONAL Handheld Rechargeable Work Light, 200-700 Lu (KTIXD52848)
- Lumapro Handheld Work Lights