Shop All Magnifier Lights
Lumapro
LUMAPRO 9.4 W, LED Magnifier Light
Mfr # 32PE55
Zoro # G9199565
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2.25x
- Lumens 678 lm
- Diopter 5
- Color White
Product Information
- Brand Lumapro
- MFR # 32PE55
- Zoro # G9199565
- UPC # 190735577530
- Country of Origin China
- Category Magnifier Lights
Dimensions
Lens Diameter | 5 in |
Cord Length | 6 ft |
Overall Length | 32 in |
Arm Length | 16 in |
Power Cord Length | 6 ft |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 16 in, Clamping Capacity Not Applicable, Color White, Diopter 5, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 678 lm, Mount Type Weighted Base, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas, Arm Material Steel, Dimmable No, ESD Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON LED Driver, 120 to 277VAC, 30V to 54VDC (L3DA4U1UKS-EA050)
- SATCO 30W - Fluorescent T12 - 3500K - White - G13 Base (S26575)
- ALSET 1 x 4 LED recessed troffer 4K CCT 3684 lumens at 35 watts (51201)
- PRINCETON TEC PRINCETON TEC 275 Lumens, LED Black Headlamp (APX21-BK/DK)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE47)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE48)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C907)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE49)
- LUMAPRO LUMAPRO 7W, LED Articulating Arm Wide Angle Magnifier Light (6MNT6)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE54)
- VICTORY LIGHT LED Magnifying Lamp (VLU9VSL40203SC)
- Lumapro Magnifier Lights