Shop All Magnifier Lights
Lumapro
LUMAPRO 9.4 W, LED Magnifier Light
Mfr # 32PE54
Zoro # G9199556
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 1.75x
- Lumens 678 lm
- Diopter 3
- Color White
Product Information
- Brand Lumapro
- MFR # 32PE54
- Zoro # G9199556
- UPC # 190735577523
- Country of Origin China
- Category Magnifier Lights
Dimensions
Arm Length | 16 in |
Overall Length | 32 in |
Lens Diameter | 5 in |
Cord Length | 6 ft |
Power Cord Length | 6 ft |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 16 in, Clamping Capacity Not Applicable, Color White, Diopter 3, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 1.75x, Maximum Brightness 678 lm, Mount Type Weighted Base, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas, Arm Material Steel, Dimmable No, ESD Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf65el/twist/841 replacement light bulb lamp (CF65EL/TWIST/841 SYLVANIA)
- CELEBRATIONS REPLC LED BULB C9 MLT5PK (11231-71)
- VISION X 3.4 x 1.9 in. Utility Flood Black 32 LED Light (XIL-UF32)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 80W, 24V (DI-TD-24V-80W)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C906)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE49)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE53)
- LUMAPRO LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light (10C905)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE55)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE45)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4)
- Lumapro Magnifier Lights