Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 9.3W, G6 Miniature Incandescent Light Bulb
Mfr # 97-2PK
Zoro # G4861543
product price: $2.29
/pk 2, $1.15/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Lighting Technology Incandescent
- Average Bulb Life 5000 hr.
- Max. Overall Bulb Length 1-7/16"
- Bulb Shape G6
Product Information
- Brand Lumapro
- MFR # 97-2PK
- Zoro # G4861543
- UPC # 190735566787
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-7/16" |
Max Overall Bulb Length | 1-7/16" |
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 3/4 in |
Overall Length | 1 3/16 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2705K, Lumens 50 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 97, Voltage 13.5V AC, Watts 9.3 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- NORWELL Cone Outdoor Wall Light - Satin Brass (1246-SB-CL)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED40/G8S1)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 250W (C250S50/ALTO)
- LUMAPRO LUMAPRO 1W, G3 1/2 Miniature Incandescent Light Bulb (1450-1PK)
- LUMAPRO LUMAPRO 1.7W, G3 1/2 Miniature Incandescent Light Bulb (53-1PK)
- LUMAPRO LUMAPRO 2.7W, G3 1/2 Miniature Incandescent Light Bulb (1445-2PK)
- LUMAPRO LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb (7219-10PK)
- LUMAPRO Miniature LED Bulb, 53 lm, 0.6W, Clear (168LED-1PK)
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1003-2PK)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- Lumapro Decorative Light Bulbs