Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 8W, S8 Miniature Incandescent Bulb
Mfr # 1176-1PK
Zoro # G4861166
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Double Contact Bayonet (BA15d)
- Watts 8.26/17.15W
- Lumens 264/75
- Lighting Technology Incandescent
Product Information
- Brand Lumapro
- MFR # 1176-1PK
- Zoro # G4861166
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 2" |
Light Bulb Dia. | 1-1/2" |
Max Overall Bulb Length | 2" |
Bulb Dia. | 1 1/2 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 264/75, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1176, Voltage 14V AC, Watts 8.26/17.15W, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Clear, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Light Distribution General, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PROTAC HL USB HEADLAMP 1000 LUMENS (SR61307)
- EXO Wall/Pole Mounting Bracket, 2"Lx2"W x 4"H (4024C)
- GE LAMPS GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb (FC12T9/CW)
- ILC Replacement for Electrix 7330 replacement light bulb lamp (7330 ELECTRIX)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (4RZY4)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Trade Number: 3157 (3157-2PK)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/30V)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Bulb (1828-1PK)
- LUMAPRO LUMAPRO 3.6W, T3 1/4 Miniature Incandescent Bulb (1822-1PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (388-1PK)
- ILB GOLD Replacement For Philips, 65Br30/Fl55/Ll 120V (65BR30/FL55/LL 120V)
- Lumapro Incandescent Light Bulbs