Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 7W, T5 Miniature Incandescent Bulb
Mfr # 927-1PK
Zoro # G4860764
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Watts 7.2 W
- Lumens 101 lm
- Lighting Technology Incandescent
Product Information
- Brand Lumapro
- MFR # 927-1PK
- Zoro # G4860764
- UPC # 190735567340
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-1/2" |
Max Overall Bulb Length | 1-1/2" |
Bulb Dia. | 5/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 101 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 927, Voltage 6V AC, Watts 7.2 W, Bulb Beam Angle Not Applicable, Rated Life 50 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Incandescent G25 Medium Screw Base E26 Light Bulb, 40 Watt, Clear, 24PK (861021)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast (4CRJ3)
- TCP Elite LED, 7W MR16 30K GU5.3 FL (LED712VMR16V30KFL)
- ILC Replacement for Satco F17t8/841/env replacement light bulb lamp, 2PK (F17T8/841/ENV SATCO)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U564)
- LUMAPRO LUMAPRO 40W, T6 Incandescent Light Bulb (40T6-1/2 120V)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7N/120V)
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Bulb (2232-1PK)
- LUMAPRO LUMAPRO 36W, S11 Miniature Incandescent Bulb (311-1PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U557)
- BULBRITE 40 Watt Dimmable Antique ST18 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861376)
- Lumapro Incandescent Light Bulbs