Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 7.5W, S11 Incandescent Light Bulb
Mfr # 4RZZ2
Zoro # G2552252
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type Medium Screw (E26)
- Watts 7.5 W
- Lumens 39 lm
- Light Appearance 2700 to 2999K, Soft White
Product Information
- Brand Lumapro
- MFR # 4RZZ2
- Zoro # G2552252
- UPC # 190735582343
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-3/8" |
Max. Overall Bulb Length | 2-1/4" |
Max Overall Bulb Length | 2-1/4" |
Bulb Dia. | 1 3/8 in |
Overall Length | 2 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape S11, Bulb Finish Frosted, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 39 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 7 1/2 S11/CW/120V, Voltage 120V AC, Watts 7.5 W, Bulb Beam Angle 180 Degrees , Rated Life 1,400 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 1/4 in
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Cfl Ballast 12PK (ICF-2S13-H1-LDK)
- LIMELIGHTS Adjustable Clip Lamp Light, Blue (LD2014-BLU)
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (168-2PK)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Trade Number: 3157 (3157-2PK)
- LUMAPRO LUMAPRO 25W, T8 Incandescent Light Bulb (25T8DC-120V)
- LUMAPRO LUMAPRO 3W, T2 Miniature Incandescent Bulb (60PSB-1PK)
- LUMAPRO LUMAPRO 3W, T2 1/2 Miniature Incandescent Bulb (60MB-1PK)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357NA-2PK)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (1835-1PK)
- ILC Replacement for Light Bulb / Lamp 40a15/cl 130v replacement light bulb lamp, 2PK (40A15/CL 130V LIGHT BULB / LAMP)
- Lumapro Incandescent Light Bulbs