Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 7.5W, G6 Miniature Incandescent Light Bulb
Mfr # 89-2PK
Zoro # G4860931
original price:
$1.95
8% off
new price: $1.79
/pk 2, $0.90/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Amps 0.59mA
- Bulb Housing Glass
- Shatter-Resistant No
- Light Color White
- Indoor/Outdoor Usage Indoor Only
Product Information
- Brand Lumapro
- MFR # 89-2PK
- Zoro # G4860931
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-7/16" |
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 1-7/16" |
Bulb Dia. | 3/4 in |
Overall Length | 1 7/16 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2696K, Lumens 75 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 89, Voltage 13V AC, Watts 7.54 W, Bulb Beam Angle Not Applicable, Rated Life 750 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 4-Pack (LR23043-4PK)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast (IMH-150-H-LF)
- FUSION PRODUCTS LTD. 30L Solar Spotlight (27115)
- WESTINGHOUSE Incan S6 Bulb E12 6W Cd2 (04025)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb, Lumens: 11 (24VMB-1)
- LUMAPRO LUMAPRO 0.3W, T3 Miniature Neon Light Bulb (B2A-10PK)
- LUMAPRO LUMAPRO 24W, RP11 Miniature Incandescent Light Bulb (1133-1PK)
- LUMAPRO LUMAPRO 17.9W, S8 Miniature Incandescent Light Bulb (1460)
- LUMAPRO Miniature Halogen Bulb, 700 lm, 50W, Clear (Q50G8/SCD)
- LUMAPRO LUMAPRO 2.4W, T3 1/4 Miniature Incandescent Light Bulb (130VMB-1)
- SATCO 5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V (S6985)
- Lumapro Decorative Light Bulbs