Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 6W, S6 Incandescent Light Bulb
Mfr # 4RZY4
Zoro # G2580137
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S6
- Bulb Base Type Candelabra Screw (E12)
- Watts 6 W
- Lumens 50 lm
- Light Appearance 2700 to 2999K, Soft White
Product Information
- Brand Lumapro
- MFR # 4RZY4
- Zoro # G2580137
- UPC # 190735582275
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 3/4" |
Max Overall Bulb Length | 1-7/8" |
Max. Overall Bulb Length | 1-7/8" |
Overall Length | 1 7/8 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape S6, Bulb Finish Clear, Color Temperature 2800K, Lumens 50 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 4RZY4, Voltage 24V AC, Watts 6 W, Rated Life 1,500 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/8 in, Standards Exempt from 2012 Lighting Legislation Energy Standards
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Indoor Flush-Mount Ceiling Fixture White, White Glass Globe (6660700)
- PILA LED Surface Mount Fixture, 4 ft L, 20W (SDS42448L8CST-UNV-DIM)
- PROGRESS LIGHTING 5" Non-Metallic Downlight Wall Cylinder. (P5712-31)
- METALUX Fpanel 6400L, 40K, 0-10V, 2X4 (24FP6440C)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14 TR 130V)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (4RZX4)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 DC 120V)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357NA-2PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (85-1PK)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (906-2PK)
- ILC Replacement for Osram Sylvania 150a23/rs 130v replacement light bulb lamp (150A23/RS 130V OSRAM SYLVANIA)
- Lumapro Incandescent Light Bulbs