Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 5W, G3 1/2 Miniature Incandescent Light Bulb
Mfr # 356-1PK
Zoro # G4861884
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor Only
- Average Bulb Life 500 hr.
- Bulb Power Source Direct Wired or Plug and Play
- Lumens 44 lm
- Watts 4.76 W
Product Information
- Brand Lumapro
- MFR # 356-1PK
- Zoro # G4861884
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 15/16" |
Max Overall Bulb Length | 15/16" |
Overall Length | 15/16 in |
Bulb Dia. | 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2383K, Lumens 44 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 356, Voltage 28V AC, Watts 4.76 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Metal Halide HID Bulb, 100W, 4000K (M100/U/MED)
- LITHONIA LIGHTING LED Strip Light, 4000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 40K 80CRI)
- ILC Replacement for Advance Vs-2s110-tp (VS-2S110-TP ADVANCE)
- SUNSHINE LIGHTING Sunlite LED 8 in Power Tunable Recessed Light Fixture, Dimmable, Multi Volt 30K/35K/40K (87733-SU)
- LUMAPRO Miniature Fluorescent Bulb, 300 lm, 6.0W (475G30)
- LUMAPRO LUMAPRO 2.7W, G3 1/2 Miniature Incandescent Light Bulb (1445-2PK)
- LUMAPRO LUMAPRO 1.2W, B3 1/2 Miniature Incandescent Light Bulb (PR2-10PK)
- LUMAPRO LUMAPRO 3W, G4 1/2 Miniature Incandescent Light Bulb (57-1PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (386-10PK)
- LUMAPRO LUMAPRO 1W, G3 1/2 Miniature Incandescent Light Bulb (1450-1PK)
- SATCO 15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V (S3277)
- Lumapro Decorative Light Bulbs