Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 4W, T3 1/4 Miniature Incandescent Bulb
Mfr # 194-2PK
Zoro # G4861805
product price: $1.79
/pk 2, $0.90/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Watts 3.78 W
- Lumens 25 lm
- Lighting Technology Incandescent
Product Information
- Brand Lumapro
- MFR # 194-2PK
- Zoro # G4861805
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 1-1/16" |
Max. Overall Bulb Length | 1-1/16" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/16 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2283K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 194, Voltage 14V AC, Watts 3.78 W, Bulb Beam Angle Not Applicable, Rated Life 2,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar E12 TO E26 Adapter 75W MAX (E12 TO E26 ADAPTER 75W MAX DAMAR)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 5000K (MPS8-50HL-CW-EDU)
- SURE-LITES Arch Emergency Light, 4600K, Black, Sd (AEL246BKSD)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1157NA-2PK)
- LUMAPRO LUMAPRO 4.6W, T3 1/4 Miniature Incandescent Bulb (1893-2PK)
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (168-2PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (381-1PK)
- LUMAPRO LUMAPRO 3.6W, T3 1/4 Miniature Incandescent Bulb (1822-1PK)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (21U568)
- ILC Replacement for Light Bulb / Lamp 100a21 250v replacement light bulb lamp (100A21 250V LIGHT BULB / LAMP)
- Lumapro Incandescent Light Bulbs