Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 40W, S11 Incandescent Light Bulb
Mfr # 4RZZ4
Zoro # G2844371
original price:
$3.62
17% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type Intermediate Screw (E17)
- Watts 40 W
- Lumens 440 lm
- Light Appearance 2700 to 2999K, Soft White
Product Information
- Brand Lumapro
- MFR # 4RZZ4
- Zoro # G2844371
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-3/8" |
Max. Overall Bulb Length | 2-11/32" |
Max Overall Bulb Length | 2-11/32" |
Bulb Dia. | 1 3/8 in |
Overall Length | 2 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Intermediate Screw (E17), Bulb Housing Glass, Bulb Shape S11, Bulb Finish Frosted, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 440 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 40S11N/IF/120V, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 180 Degrees , Rated Life 500 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Adel 8815004500 replacement light bulb lamp (8815004500 ADEL)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Grade: General (1W943)
- PROGRESS LIGHTING Parallel LED Collection One-Light 11" LED Wall Bracket (P710050-009-30)
- SIGNIFY LED Lamp, T8, 11W, 5000K (8.5T8/MAS/36-850/IF14/P/DIM 10/1)
- LUMAPRO LUMAPRO 6W, S6 Miniature Incandescent Bulb (6S6/120V)
- LUMAPRO LUMAPRO 1.5W, T3 1/4 Miniature Incandescent Bulb (1813-1PK)
- LUMAPRO LUMAPRO 25W, T7 Incandescent Light Bulb (25T7N 120V)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Trade Number: 3157 (3157-2PK)
- LUMAPRO LUMAPRO 25W, S8 Miniature Incandescent Bulb (7506-2PK)
- LUMAPRO LUMAPRO 2W, T2 Miniature Incandescent Bulb (21U505)
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (561-2PK)
- Lumapro Incandescent Light Bulbs