Shop All HID Ballasts
Lumapro
LUMAPRO 400 W, 1 Lamp HID Ballast Kit
Mfr # 1XUE3
Zoro # G2366673
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 400
- Ballast Voltage 120/208/240/277
- Ballast Start Type Probe
- ANSI Code M59
Product Information
- Brand Lumapro
- MFR # 1XUE3
- Zoro # G2366673
- UPC # 190735565780
- Country of Origin China
- Category HID Ballasts
Dimensions
Dimension A | 2 1/32 in |
Dimension B | 4 in |
Height | 4 1/4 in |
Length | 4 3/4 in |
Width | 3 1/10 in |
Description
HID Ballast Kit, Ballast Start Type Probe, ANSI Code M59, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 120 to 277V AC, Input Watts 458W, -20 Degrees F Min. Starting Temp., Frequency 60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Light, LED, Retrofit Kit, 7.5W, 27K (ASD-DL01D4-7.5W-27)
- STREAMLIGHT Enduro Led Headlamp, 61400 (STL61400)
- ILC Replacement for Honeywell Uc100e1030 (lamp Only NO Handle) replacement light bulb lamp (UC100E1030 (LAMP ONLY NO HANDLE) HONEYWELL)
- HEATH-ZENITH Motion-Sensing Solar Powered LED White Security Light (HW-9305-WH)
- LUMAPRO LUMAPRO 175 W, 1 Lamp HID Ballast (4CRJ6)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE2)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE1)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE4)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD8)
- LUMAPRO LUMAPRO 175 W, 1 Lamp HID Ballast Kit (1XUK1)
- ILC Replacement for Advance 71a8172-001d (71A8172-001D ADVANCE)
- Lumapro HID Ballasts