Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb
Mfr # 21U568
Zoro # G4861726
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Watts 2.8 W
- Lumens 20 lm
- Lighting Technology Incandescent
Product Information
- Brand Lumapro
- MFR # 21U568
- Zoro # G4861726
- UPC # 190735567142
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-1/16" |
Max Overall Bulb Length | 1-1/16" |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Lumens 20 lm, Light Technology Incandescent, Trade Number 400, Voltage 28V AC, Watts 2.8 W, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H25Icat (H25ICAT)
- ZORO SELECT Lamp Changer (3V695)
- LUMAPRO LUMAPRO 3W, T2 Miniature Incandescent Bulb (60PSB-1PK)
- SATCO MR16 Porcelain Halogen Socket - GX5.3 Base - 12 in. SF-1 200C Leads - 3/8 in. H 7/8 in. Dia - 3/4 in (90/475)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Lumens: 402/38 (1157-2PK)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 120V)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/145V)
- LUMAPRO LUMAPRO 25W, T8 Incandescent Light Bulb (25T8DC-120V)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (908-1PK)
- ERICSON REPL LAMP BL500 SER (BL500-L)
- Lumapro Incandescent Light Bulbs