Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 3W, T2 1/2 Miniature Incandescent Bulb
Mfr # 60MB-1PK
Zoro # G4860861
original price:
$2.32
9% off
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Watts 3 W
- Lumens 9 lm
- Lighting Technology Incandescent
Product Information
- Brand Lumapro
- MFR # 60MB-1PK
- Zoro # G4860861
- UPC # 190735566572
- Country of Origin Taiwan, Province of China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 1-3/16" |
Max. Overall Bulb Length | 1-3/16" |
Overall Length | 1 3/16 in |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T2-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 9 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 60MB, Voltage 60V AC, Watts 3 W, Bulb Beam Angle Not Applicable, Rated Life 7,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- ILC Replacement for Philips Pl-s 11w/840/2p 2-pin replacement light bulb lamp, 2PK (PL-S 11W/840/2P (2-PIN) PHILIPS)
- ILC Replacement for Viqua 602854 replacement light bulb lamp (602854 VIQUA)
- ILC Replacement for LIGHT BULB / LAMP FL4D (FL4D LIGHT BULB / LAMP)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (1157LL-2PK)
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (561-2PK)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14 TY 130V)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 130V)
- LUMAPRO LUMAPRO 21.6W, S8 Miniature Incandescent Bulb (2233-1PK)
- LUMAPRO LUMAPRO 15W, S8 Miniature Incandescent Bulb (1229-1PK)
- ILC Replacement for Reichert 12603 replacement light bulb lamp (12603 REICHERT)
- Lumapro Incandescent Light Bulbs