Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 37.5W, RP11 Miniature Incandescent Light Bulb
Mfr # 1195-1PK
Zoro # G4861175
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 300 hr.
- Bulb Base Type Single Contact Bayonet (BA15s)
- High Output No
- Lighting Technology Incandescent
- Trade Number 1195
Product Information
- Brand Lumapro
- MFR # 1195-1PK
- Zoro # G4861175
- UPC # 190735567531
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 2-1/4" |
Max Overall Bulb Length | 2-1/4" |
Overall Length | 2 1/4 in |
Bulb Dia. | 1 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape RP11, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 629 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1195, Voltage 12.5V AC, Watts 37.5 W, Bulb Beam Angle Not Applicable, Rated Life 300 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lt56 All-Purpose Led Retrofit Trim Kit (LT560WH6950R)
- ILC Replacement for Ushio Qih240-1600/s replacement light bulb lamp (QIH240-1600/S USHIO)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602109)
- LUMAPRO LUMAPRO 24W, RP11 Miniature Incandescent Light Bulb (1133-1PK)
- LUMAPRO LUMAPRO 2W, B3 1/2 Miniature Incandescent Light Bulb (KPR102-2PK)
- LUMAPRO Miniature Halogen Bulb, 700 lm, 50W, Clear (Q50G8/SCD)
- LUMAPRO Miniature LED Bulb, 53 lm, 0.6W, Clear (168LED-1PK)
- LUMAPRO LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb (21U499)
- LUMAPRO LUMAPRO 5W, T6 Miniature Incandescent Light Bulb (C241-1)
- LAMPLIGHT 32Oz Medallion Lampoil (60005)
- Lumapro Decorative Light Bulbs